Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-08.900A0-WJ30TA SOLID CARBIDE DRILL 7462136
TITEX DC150-05-08.900A0-WJ30TA SOLID CARBIDE DRILL 7462136
Solid carbide twist drills
References
walter titex:
DC150-05-08.900A0-WJ30TA
rubix:
2593343
manufacturer :
7462136
ean:
4031132422879
Technical specifications
Drilling diameter
8.9
mm
Total length
91
mm
Product details
Technical specifications
Product details : TITEX DC150-05-08.900A0-WJ30TA SOLID CARBIDE DRILL 7462136
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.3504in
Technical specifications
Attributes
Drilling diameter
8.9
mm
Total length
91
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.11
excl. VAT
/
Each
£
87.73
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARB TIN CDX DRILL 10.4
TITEX DC150-03-13.300A1-WJ30RE SOLID CARBIDE DRILL 6968859
SANDVIK 860.1-0300-024A1-GM X1BM 860 SOLID CARBIDE DRILL 7823891
SANDVIK 861.1-1150-138A1-GMGC34 SC DRILLS LONG AND MICRO 6151133
DORMER R4571/2 DRILL 1/2 INCH 5979132
SANDVIK 460.1-0437-022A0-XMGC34 SC DRILLS CORODRILL 460 6241078
TITEX A3389DPL-10 COOLANT THROUGH DRILL 5337085
SANDVIK 1K335-1600-300-XD 1730 DURA SOLID CARBIDE END MILL 8213580
SANDVIK 860.1-1600-048A1-NMH10F SC DRILLS LONG AND MICRO 6253829
TITEX A1166-6.2 DRILLS SOLID CARBID TYPE N 5057887
TITEX DC150-12-04.900A1-WJ30TA SOLID CARBIDE DRILL 6618771
DORMER R45718.8 DRILL 18.80 MM 5979329
MITSUBCARB MS0930-SSA SOLID CARBIDE DRILLS MS LINE 90012500
CUTLINE 892744 SCD03-03.90I0 CUPMM CARB DRILL 3.9MM W/O IC 3XD
SANDVIK 860.1-0480-015A1-GM X1BM 7781429