Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-09.400A0-WJ30TA SOLID CARBIDE DRILL 7462142
TITEX DC150-05-09.400A0-WJ30TA SOLID CARBIDE DRILL 7462142
Solid carbide twist drills
References
walter titex:
DC150-05-09.400A0-WJ30TA
rubix:
2593358
manufacturer :
7462142
ean:
4031132422930
Technical specifications
Drilling diameter
9.4
mm
Total length
91
mm
Product details
Technical specifications
Product details : TITEX DC150-05-09.400A0-WJ30TA SOLID CARBIDE DRILL 7462142
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.3701in
Technical specifications
Attributes
Drilling diameter
9.4
mm
Total length
91
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.11
excl. VAT
/
Each
£
87.73
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARB TIN CDX DRILL 9.3
TITEX A1166TIN-5.5 DRILLS SOLID CARBID TYPE N 5057956
TITEX DC150-03-04.800A0-WJ30RE SOLID CARBIDE DRILL 6618082
SANDVIK 860.1-0340-017A0-GMX1BM SC DRILLS CORODRILL 7781759
SANDVIK 460.1-1508-045A1-XMGC34 SC DRILLS CORODRILL 460 6241334
DOR R453 5.8 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 1K335-1200-200-XD 1730 DURA SOLID CARBIDE END MILL 8213575
MITSUBCARB MS1370-SLA SOLID CARBIDE DRILLS MS LINE 90012586
SANDVIK 860.1-0610-031A1-SDS2BM SC DRILLS CORODRILL 8421061
TITEX DC150-03-04.200D1-WJ30RE SOLID CARBIDE DRILL 7287724
TITEX DC150-05-08.800A0-WJ30TA SOLID CARBIDE DRILL 7462135
TITEX DC150-12-11.509A1-WJ30TA SOLID CARBIDE DRILL 6618841
CUTLINE 892739 SCD03-03.40I0 CUPMM CARB DRILL 3.4MM W/O IC 3XD
SANDVIK R840-1100-30-A1A1220 SC DRILLS CORODRILL 5747613
DOR CARB TIN CDX DRILL 6.4