Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-09.700A0-WJ30TA SOLID CARBIDE DRILL 7462146
TITEX DC150-05-09.700A0-WJ30TA SOLID CARBIDE DRILL 7462146
Solid carbide twist drills
References
walter titex:
DC150-05-09.700A0-WJ30TA
rubix:
2593369
manufacturer :
7462146
ean:
4031132422978
Technical specifications
Drilling diameter
9.7
mm
Total length
103
mm
Product details
Technical specifications
Product details : TITEX DC150-05-09.700A0-WJ30TA SOLID CARBIDE DRILL 7462146
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.3819in
Technical specifications
Attributes
Drilling diameter
9.7
mm
Total length
103
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.11
excl. VAT
/
Each
£
87.73
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1163-9.7 DRILLS SOLID CARBID TYPE N 5057626
TITEX DC150-08-08.800A1-WJ30TA DRILLS8-12 X DC PERFORM 6618687
SANDVIK 860.1-0730-058A1-NMH10F SC DRILLS LONG AND MICRO 6253780
SANDVIK 860.1-1510-044A0-PMP1BM SC DRILLS CORODRILL 8151046
SANDVIK 860.1-0730-022A1-NMH10F SC DRILLS LONG AND MICRO 6253880
MITSUBCARB MS0510-SSA SOLID CARBIDE DRILLS MS LINE 90012400
TITEX A1166-3.9 DRILLS SOLID CARBID TYPE N 5057864
SANDVIK 860.1-0420-013A1-SM1210 SC DRILLS CORODRILL 7420036
DORMER R4599.3 6719062
TITEX DC150-12-05.600A1-WJ30TA SOLID CARBIDE DRILL 6618781
GUHRING 05510 010.900 RATIO DRILL SOLID CARBIDE 10.900MM 3XD DIN 6537K
SANDVIK 860.1-0380-019A1-GMX1BM SC DRILLS CORODRILL 7781655
SANDVIK 860.1-1350-040A0-PMP1BM SC DRILLS CORODRILL 8151034
TITEX DC150-03-03.500D1-WJ30RE SOLID CARBIDE DRILL 7287720
DORMER R4578.2 DRILL 8.20 MM 5980401