Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-11.200A0-WJ30TA SOLID CARBIDE DRILL 7462163
TITEX DC150-05-11.200A0-WJ30TA SOLID CARBIDE DRILL 7462163
Solid carbide twist drills
References
walter titex:
DC150-05-11.200A0-WJ30TA
rubix:
2593415
manufacturer :
7462163
ean:
4031132423142
Technical specifications
Drilling diameter
11.2
mm
Total length
103
mm
Product details
Technical specifications
Product details : TITEX DC150-05-11.200A0-WJ30TA SOLID CARBIDE DRILL 7462163
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.4409in
Technical specifications
Attributes
Drilling diameter
11.2
mm
Total length
103
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.23
excl. VAT
/
Each
£
119.08
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0460-037A1-PMP1BM SC DRILLS CORODRILL 8151133
SANDVIK R840-0340-30-A1A1220 SC DRILLS CORODRILL 5747819
SANDVIK 860.1-0470-024A1-SDS2BM SC DRILLS CORODRILL 8421041
SANDVIK 460.1-1310-066A0-XMGC34 SC DRILLS CORODRILL 460 6241170
SANDVIK 860.1-0420-037A1-PMP1BM SC DRILLS CORODRILL 8151116
CUTLINE 893053 SCD08-03.00I1 CUPMM CARB DRILL 3.0 IC 8XD
GUHRING 05514 006.500 RATIO DRILL SOLID CARBIDE 6.500 MM 3XD DIN 6537K
SANDVIK 860.1-0850-044A1-GM X1BM 7781709
SANDVIK 860.1-0780-024A1-GM X1BM 7781466
MITSUBCARB MS1030-SSA SOLID CARBIDE DRILLS MS LINE 90012520
DOR CARB TIN CDX DRILL 11.2 R52011.2
SANDVIK 861.1-0397-119A1-GMGC34 SC DRILLS LONG AND MICRO 6150963
DORMER R45310.2 DRILL 10.20 MM 5979946
MITSUBCARB MS0480-SSA SOLID CARBIDE DRILLS MS LINE 90012392
SANDVIK 860.1-0510-041A1-NMH10F SC DRILLS LONG AND MICRO 6253766