SANDVIK 460.1-0670-034A1-XM GC34 SOLID CARBIDE DRILL 6240956


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0670-034A1-XMGC34
rubix:260A1154
manufacturer :6240956
brand logo
brand logo
Technical specifications
Drilling diameter6.7 mm
Total length91 mm
Length of cut34.5 mm
See all Specifications

Product details : SANDVIK 460.1-0670-034A1-XM GC34 SOLID CARBIDE DRILL 6240956


Technical specifications


Attributes
Drilling diameter6.7 mm
Total length91 mm
Length of cut34.5 mm
Ratio of diameter to length of drill hole5,14925
Tail diameter8 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 74.70 excl. VAT
/ Each
£ 89.64 incl. VAT
  • Usually arrives within 14 working days