Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-17.000A0-WJ30TA SOLID CARBIDE DRILL 7462188
TITEX DC150-05-17.000A0-WJ30TA SOLID CARBIDE DRILL 7462188
Solid carbide twist drills
References
walter titex:
DC150-05-17.000A0-WJ30TA
rubix:
2593529
manufacturer :
7462188
ean:
4031132423395
Technical specifications
Drilling diameter
17
mm
Total length
118
mm
Product details
Technical specifications
Product details : TITEX DC150-05-17.000A0-WJ30TA SOLID CARBIDE DRILL 7462188
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.6693in
Technical specifications
Attributes
Drilling diameter
17
mm
Total length
118
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.51
excl. VAT
/
Each
£
269.41
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 05514 014.500 RATIO DRILL SOLID CARBIDE 14.500MM
SANDVIK 460.1-0420-013A1-XM GC34 460 SOLID CARBIDE DRILL 6241223
GUHRING 05510 008.300 RATIO DRILL/COOLING SOLID CARBIDE 8.300MM
TITEX DC150-05-11.300A1-WJ30RE SOLID CARBIDE DRILL 6618403
DORMER R4574.1 DRILL 4.10 MM 5979292
SANDVIK 860.1-0815-045A1-PMP1BM SC DRILLS CORODRILL 8151266
SANDVIK 452.1-0250-044A0-CH10F SC DRILLS CORODRILL 6019133
DORMER R45914.25 6719099
SANDVIK 460.1-1750-053A0-XMGC34 SC DRILLS CORODRILL 460 6241494
DOR R453 9.4 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
TITEX DC150-05-10.100D1-WJ30RE SOLID CARBIDE DRILL 7287838
SANDVIK R840-0620-30-A0A 1220 5747136
TITEX DC150-05-17.500D1-WJ30RE SOLID CARBIDE DRILL 7287888
GUHRING 05515 003.500 RATIO DRILL SOLID CARBIDE 3.500MM
SANDVIK 860.1-0310-009A1-GM X1BM 7781376