TITEX DC150-05-05.550A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462094
Solid carbide twist drills
See technical informationReferences
Walter Titex:DC150-05-05.550A0-WJ30TA
Rubix:357A2251
Manufacturer :7462094
EAN:4031132422459
Product details : TITEX DC150-05-05.550A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462094
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.2185in
Technical specifications
Attributes
| Drilling diameter | 5.55 mm |
|---|---|
| Total length | 124 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 56.98 excl. VAT
/ Each
£ 68.38 incl. VAT
- Usually arrives within 14 working days

