Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-10.716A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462159
TITEX DC150-05-10.716A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462159
Solid carbide twist drills
References
walter titex:
DC150-05-10.716A0-WJ30TA
rubix:
357A2263
manufacturer :
7462159
ean:
4031132423104
Technical specifications
Drilling diameter
10.716
mm
Total length
133
mm
Product details
Technical specifications
Product details : TITEX DC150-05-10.716A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462159
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.4219in
Technical specifications
Attributes
Drilling diameter
10.716
mm
Total length
133
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.23
excl. VAT
/
Each
£
129.88
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1263-8.9 DRILLS SOLID CARBID TYPE N 5061205
GUHRING 05511 010.900 RATIO DRILL/COOLING SOLID CARBIDE 10.900MM
SANDVIK 460.1-0980-029A0-XM GC34 6241438
TITEX DC150-05-03.700A1-WJ30RE SOLID CARBIDE DRILL 6618304
DORMER R45719/32 DRILL 19/32 INCH 5979188
SANDVIK 860.1-1160-053A1-PMP1BM SC DRILLS CORODRILL 8151391
DORMER R4599.8 6719068
TITEX DC150-05-09.922A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462149
SANDVIK 460.1-0884-044A1-XMGC34 SC DRILLS CORODRILL 460 6762752
SANDVIK 861.1-1250-150A1-GMGC34 SC DRILLS LONG AND MICRO 6151144
TITEX A1163-8.2 DRILLS SOLID CARBID TYPE N 5057611
DORMER R457N27 5979331
TITEX DC150-05-12.500A0-WJ30TA SOLID CARBIDE DRILL 7462171
SANDVIK 1K212-1000-XB 1730 DURA SOLID CARBIDE END MILL 8213414
CUTLINE 893074 SCD08-05.10I1 CUPMM - CARB. DRILL D5.1 INT. COOLING 8XD