DORMER R45719/32 DRILL 19/32 INCH 5979188


Metal drills R457

References
dormer:R45719/32
rubix:2019791
ean:7320760624531
MPX Drill 19/32 inch DIN 6537K
brand logo
Technical specifications
Drilling diameter15.08 mm
Total length115 mm
Length of cut65 mm
See all Specifications

Product details : DORMER R45719/32 DRILL 19/32 INCH 5979188


VHM Extra Short Spiral drill with DIN 6535 HA shaft and cooling channels DIN 6537 K MP-X 140° TiAlN coated 3xD for steel <1620 N/mm ². Stainless Steel <850 N/mm ². Cast iron. Titanium. Copper and aluminium alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• aluminium alloyed Silicon >10% whisker reinforced aluminium-alloys magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials

Technical specifications


Attributes
Drilling diameter15.08 mm
Total length115 mm
Length of cut65 mm
Din standarddin 6537 k
Ratio of diameter to length of drill hole3xd
Tip angle140 °
Internal coolingyes
Show UNSPSC/ECL@SS
£ 208.60 excl. VAT
/ Each
£ 250.32 incl. VAT
  • Usually arrives within 14 working days