Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-12.500A0-WJ30TA SOLID CARBIDE DRILL 7462171
TITEX DC150-05-12.500A0-WJ30TA SOLID CARBIDE DRILL 7462171
Solid carbide twist drills
References
walter titex:
DC150-05-12.500A0-WJ30TA
rubix:
2593450
manufacturer :
7462171
ean:
4031132423227
Technical specifications
Drilling diameter
12.5
mm
Total length
103
mm
Product details
Technical specifications
Product details : TITEX DC150-05-12.500A0-WJ30TA SOLID CARBIDE DRILL 7462171
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.4921in
Technical specifications
Attributes
Drilling diameter
12.5
mm
Total length
103
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.10
excl. VAT
/
Each
£
163.32
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1166-4.5 CARBIDE DRILL 5057870
TITEX DC150-03-15.875A0-WJ30RE SOLID CARBIDE DRILL 6618192
SANDVIK R840-0750-70-A1A1220 DELTA-C SOLID CARBIDE DRILL 5746937
GUHRING 05511 013.800 RATIO DRILL/COOLING SOLID CARBIDE 13.800MM
SANDVIK 1K335-0800-050-XD 1730 DURA SOLID CARBIDE END MILL 8213567
DORMER R45711.8 DRILL 11.80 MM 5979044
SANDVIK 460.1-0953-071A1-XMGC34 SC DRILLS CORODRILL 460 6422577
SANDVIK 460.1-1508-045A1-XMGC34 SC DRILLS CORODRILL 460 6241334
DORMER R100 CARBIDE JOBBER DRILL 3.1MM
SANDVIK 860.1-1200-037A0-PMP1BM SC DRILLS CORODRILL 8151016
SANDVIK 861.1-0500-100A1-GM GC34 6150998
SANDVIK 1K324-0200-XA 1730 DURA SOLID CARBIDE END MILL 8213468
SANDVIK 861.1-1100-165A1-GM GC34 861 SOLID CARBIDE DRILL 6151125
SANDVIK 452.C1-0791-130T-CCD10 SC DRILLS CORODRILL 6010904
TITEX DC150-08-05.300A1-WJ30TA DRILLS8-12 X DC PERFORM 6618643