Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-01.800U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781108
TITEX DC150-03-01.800U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781108
Solid carbide twist drills
References
walter titex:
DC150-03-01.800U0-WJ30RE
rubix:
275A8624
manufacturer :
7781108
ean:
4031132437552
Technical specifications
Drilling diameter
1.8
mm
Total length
36
mm
Product details
Technical specifications
Product details : TITEX DC150-03-01.800U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781108
Solid carbide twist drills DC150-03-02.900U0-WJ30RE
Solid carbide twist drills • Perform • DIN 6539 • 3xD • Cylindrical shank • point angle 140° • Dc=0.0709in
Technical specifications
Attributes
Drilling diameter
1.8
mm
Total length
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.96
excl. VAT
/
Each
£
38.35
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1263-1.8 DRILLS SOLID CARBID TYPE N 5061125
CUTLINE 893100 SCD08-07.70I1 CUPMM - CARB. DRILL D7.7 INT. COOLING 8XD
TITEX DC150-05-13.400A1-WJ30RE SOLID CARBIDE DRILL 6618428
DORMER R4577.1 DRILL 7.10 MM 5980349
DOR CARB TIN CDX DRILL 4.1
TITEX DC150-05-19.000A0-WJ30TA SOLID CARBIDE DRILL 7462191
SANDVIK R840-0970-50-A1A1220 SC DRILLS CORODRILL 5747750
SANDVIK 460.1-1349-041A1-XMGC34 SC DRILLS CORODRILL 460 6241323
DORMER R45747/64 DRILL 47/64 INCH 5980395
TITEX DC150-05-03.969A0-WJ30TA DRILLS 3-5 X DC PERFORM 7462073
SANDVIK 1K335-0800-100-XD 1730 DURA SOLID CARBIDE END MILL 8213568
SANDVIK 460.1-1180-089A1-XM GC34 6422593
SANDVIK 860.1-1050-037A0-PMP1BM SC DRILLS CORODRILL 8150994
CUTLINE 893016 SCD05-09.90I1 CUPMM CARB DRILL 9.9 IC 5XD
DORMER R4545.1 DRILL 5.10 MM 5980042