Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-19.000A0-WJ30TA SOLID CARBIDE DRILL 7462191
TITEX DC150-05-19.000A0-WJ30TA SOLID CARBIDE DRILL 7462191
Solid carbide twist drills
References
walter titex:
DC150-05-19.000A0-WJ30TA
rubix:
2593554
manufacturer :
7462191
ean:
4031132423425
Technical specifications
Drilling diameter
19
mm
Total length
118
mm
Product details
Technical specifications
Product details : TITEX DC150-05-19.000A0-WJ30TA SOLID CARBIDE DRILL 7462191
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.748in
Technical specifications
Attributes
Drilling diameter
19
mm
Total length
118
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
271.19
excl. VAT
/
Each
£
325.43
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
WALTER A1166-7 A1166-7 7MM DRILL
SANDVIK 860.1-0800-025A1-SM1210 SC DRILLS CORODRILL 7798282
MITSUBCARB MS1200-SLK SOLID CARBIDE DRILLS MS LINE 90012563
SANDVIK R840-0310-50-A1A 1220 5746811
SANDVIK 1K324-0200-XA 1730 DURA SOLID CARBIDE END MILL 8213468
SANDVIK 860.1-1200-098A1-PMP1BM SC DRILLS CORODRILL 8151403
MITSUBCARB MS1140-SLK SOLID CARBIDE DRILLS MS LINE 90012547
SANDVIK 860.1-0635-032A1-SM1210 SC DRILLS CORODRILL 7782500
SANDVIK 860.1-1220-040A0-PMP1BM SC DRILLS CORODRILL 8151020
SANDVIK R840-0630-30-A0A1220 DELTA-C SOLID CARBIDE DRILL 5746914
DORMER R45910.5 6719076
TITEX DC150-05-17.700D1-WJ30RE SOLID CARBIDE DRILL 7287889
SANDVIK 1K354-0350-020-XC 1730 DURA SOLID CARBIDE END MILL 8213518
TITEX DC150-12-05.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618782
DORMER R0238.3 R023 8.30 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403043