TITEX DC150-03-02.600U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781160
Solid carbide twist drills
See technical informationReferences
Walter Titex:DC150-03-02.600U0-WJ30RE
Rubix:275A8632
Manufacturer :7781160
EAN:4031132437675

Technical specifications
| Drilling diameter | 2.6 mm |
|---|---|
| Total length | 43 mm |
| Length of cut | 7.8 mm |
Product details : TITEX DC150-03-02.600U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781160
Solid carbide twist drills DC150-03-02.900U0-WJ30RE
Solid carbide twist drills • Perform • DIN 6539 • 3xD • Cylindrical shank • point angle 140° • Dc=0.1024in
Technical specifications
Attributes
| Drilling diameter | 2.6 mm |
|---|---|
| Total length | 43 mm |
| Length of cut | 7.8 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Internal cooling | no |
| Body material | carbide |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 2.6 mm |
Show UNSPSC/ECL@SS
£ 56.23 excl. VAT
/ Each
£ 67.48 incl. VAT
- Usually arrives within 14 working days