TITEX A6589DPP-4.1 DRILLS SOLID CARBID 8-12 X DC 5834801

Solid Drill

See technical informationSee documents

References

Walter Titex:A6589DPP-4.1
Rubix:276A0255
Manufacturer :5834801
EAN:4031132281506
brand logo

Technical specifications

Drilling diameter4.1 mm
Total length102 mm
Length of cut56 mm
See all Specifications

Documents

Product details : TITEX A6589DPP-4.1 DRILLS SOLID CARBID 8-12 X DC 5834801


ALTIUS

Applications

Drilling (Through Hole);Blind Hole;Stack Drilling;Cross Hole;Inclined Hole Exit

Technical specifications


Attributes
Drilling diameter4.1 mm
Total length102 mm
Length of cut56 mm
Shank typecylindrical
Din standarddin 6535 ha
Coatingtialn (alcrn)
Tolerancem7
Internal coolingyes
Direction of cuttingright
Machining materialsteel;stainless steel;cast iron;non-ferrous metal;special alloy;hard material;others
Tip angle140 °
Tail diameter6 mm
£ 396.66 excl. VAT
/ Each
£ 475.99 incl. VAT
  • Usually arrives within 14 working days