WALTER B3212.DF.140.Z01.28R INDEXABLE INSERTS 5003351
Solid Drill
See technical informationSee documentsReferences
Walter:B3212.DF.14,0.Z01.28R
Rubix:276A0488
Manufacturer :5003351

Documents
Product details : WALTER B3212.DF.140.Z01.28R INDEXABLE INSERTS 5003351
ALTIUS
Applications
Cross Hole;Inclined Hole Exit;Solid Drilling;Plunging;Blind Hole
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Tail | weldon |
| Tail diameter | 16 mm |
| Tail length | 48 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 484.00 excl. VAT
/ Each
£ 580.80 incl. VAT
- Usually arrives within 14 working days