References
Honeywell:1028640
Rubix:2011423
EAN:7312550286401





Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Product details : HONEYWELL 1028640 SP1000 2G CLEAR
The bridge is coated with flexible elastomer. It hugs the nose perfectly and prevents the goggles from slipping. Nose pads conforming to the most diverse face shapes. High-quality, flexible elastomer coating on the front frame bottom and elastomer coated temple tips for increased comfort throughout the day. Adjustable fireproof headband for a perfect fit. The headband and face contact parts are latex-free.
Strengths
The goggles are worn with the temples or the headband (both included). Available with Dura-Streme® coating that combines our two best lens coatings — anti-fog inner surface and anti-scratches outer surface — for lens longevity three times as long.
Applications
Construction. Mining. Oil and gas. Steel and metallurgy. Transport. Wind power.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 17.38 excl. VAT
/ Each
£ 20.86 incl. VAT
- In stock: Next day delivery