Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA782 SPA Wrapped Wedge Belt
MECALINE SPA782 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA782
rubix:
200A4585
manufacturer :
857592
ean:
3660338128448
Technical specifications
Profile
SPA
Pitch length
782
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA782 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
782
mm
Upper width
12.7
mm
Height
10
mm
Interior length
787
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.72
excl. VAT
/
Each
£
5.66
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES 9626-66700 SPB6700 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPA 23826002
MECALINE SPZ2087 SPZ Wrapped Wedge Belt
MECALINE SPZ975 SPZ Wrapped Wedge Belt
GATES SUPER HC VBELT SPZ1500 SUPERHC
OPTIBELT WEDGEBELT SPC ENV SPC8500E
GATES WEDGEBELT 8V ENV 8V1000 SUPERHC
GATES 9627-64500 SPC4500 DELTA NARROW
MECALINE SPA1607 WRAPPED WEDGE BELT 2.0
OPTIBELT 8V 3000 1666987
GATES WEDGEBELTSPAMCOG SPA2582MN SUPERHC MN
OPTIBELT 5V 1800 1529029
MECALINE SPZ1420 WRAPPED WEDGE BELT 2.0
MECALINE SPC4750 WRAPPED WEDGE BELT 2.0
GATES 9624-61620 SPZ1620 DELTA NARROW