References
Expert:E112603
Rubix:2013984
EAN:3258951126035

Documents
Product details : EXPERT HINGED HOYES WRENCH 51-121MM
Strengths
•Hardened chrome vanadium steel body•|High Chrome Finish
Technical specifications
Attributes
| Opening | 121 |
|---|---|
| Length | 267 mm |
| Type | hook spanner |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 44.39 excl. VAT
/ Each
£ 53.27 incl. VAT
- In stock: Next day delivery