59 - Metric straight polygon wrenches
Opening | 14X15 |
---|---|
Length | 185 mm |
Logistic Weight | 94 g |
---|---|
Packaged dimensions (D x W x H) | 10x25x180 mm |
Package weight | 94 g |
Opening | 14X15 |
Length | 185 mm |
Weight | 50 g |
Finishing | Satin/Chrome |
Type | Box Wrench |
Usually arrives within 14 working days