References
Gedore:6 12x13
Rubix:118A8360
Manufacturer :6065370
EAN:4010886606537

Product details : GEDORE 6065370 12X13MM DOUBLE OPEN ENDED SPANNER
Double open-end spannerDesign: DIN 3110, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, jaw angled 15°, with flat heads and non-slip, oval shaft.
Double open ended spanner 12x13 mm Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102 Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 69 g |
|---|---|
| Opening | 12x13 |
| Length | 172 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 6.70 excl. VAT
/ Each
£ 8.04 incl. VAT
- Delivery usually within ( 8 ) days
