References
Facom:U.32T15GA30
Rubix:1239561
EAN:3148516391209


Technical specifications
| Number of clamps/claws | 1 |
|---|---|
| Inner capacity | 20 mm |
| Exterior capacity | 36 mm |
Product details : FACOM BEARING PULLER LEG U.32T15GA30
Replacement pull arm for U.32T15
Product features:
For your safety, we recommend replacing all pull arms at the same time in case of problems
The pull arms are delivered individually, without pull arm holders
The pull arm holders are delivered individually
Product features:
For your safety, we recommend replacing all pull arms at the same time in case of problems
The pull arms are delivered individually, without pull arm holders
The pull arm holders are delivered individually
Strengths
•For your safety, we recommend that all the legs are replaced in the event of a problem
Leg supplied per unit, without leg holder
Leg holder supplied per unit
Leg supplied per unit, without leg holder
Leg holder supplied per unit
Technical specifications
Attributes
| Logistic Weight | 1009 g |
|---|---|
| Packaged dimensions (D x W x H) | 300x45x35 mm |
| Package weight | 1009 g |
| Number of clamps/claws | 1 |
| Inner capacity | 20 mm |
| Exterior capacity | 36 mm |
| Depth | 270 mm |
| Type | spare leg |
Show UNSPSC/ECL@SS
£ 61.70 excl. VAT
/ Each
£ 74.04 incl. VAT
- Delivery usually within ( 14 ) days