References
Gedore:1.06/3-E
Rubix:123A1943
Manufacturer :1218980
EAN:4036976106299


Technical specifications
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 330 mm |
| Exterior capacity | 250 mm |
Documents
Product details : GEDORE 2LEGPULLER 330S 200R 1.06/3-E
Strengths
•Proven model for safe and fast removal of discs, wheels, ball bearings etc
Strong drop forged pattern
Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required
Can be used as external and internal puller by repositioning the hooks
Exchangeable hooks for several clamping depths available as accessories
Quick release legs for fast, easy set-up and adjustment
Upgradeable with hydraulic spindle (see table)
Strong drop forged pattern
Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required
Can be used as external and internal puller by repositioning the hooks
Exchangeable hooks for several clamping depths available as accessories
Quick release legs for fast, easy set-up and adjustment
Upgradeable with hydraulic spindle (see table)
Technical specifications
Attributes
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 330 mm |
| Exterior capacity | 250 mm |
| Depth | 200 mm |
| Extraction force | 7.5 t |
| Diameter | 27 mm |
| Type | quick release puller |
Show UNSPSC/ECL@SS
£ 261.86 excl. VAT
/ Each
£ 314.23 incl. VAT
- Delivery usually within ( 22 ) days