ROEBUCK 886556 130-20 COMBINATION 3 ARM PULLER (3-3) 45 X 200 MM
Universal 3 arm puller
See technical informationSee documentsReferences
Roebuck:886556
Rubix:231A4845
EAN:3660338399862


Technical specifications
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 260 mm |
| Exterior capacity | 200 mm |
Documents
Product details : ROEBUCK 886556 130-20 COMBINATION 3 ARM PULLER (3-3) 45 X 200 MM
Standard pulling hook.
Strong design, high performance and long service life
The end stop protects the hook from slipping off the cross-beam.
Pulling hooks with infinitely variable adjustment on the cross-beam.
Two-arm design for space-saving operation. Mechanical pressure screw.
Milled thread treated with special coating.
Quick change or turning of the pulling jaws by depressing the end stop.
Turning the pulling hooks enables them to be used both internally and externally.
Suitable for pulling asymmetric workpieces.
Spindle head band prevents the wrench from slipping off.
Made in Germany
Strong design, high performance and long service life
The end stop protects the hook from slipping off the cross-beam.
Pulling hooks with infinitely variable adjustment on the cross-beam.
Two-arm design for space-saving operation. Mechanical pressure screw.
Milled thread treated with special coating.
Quick change or turning of the pulling jaws by depressing the end stop.
Turning the pulling hooks enables them to be used both internally and externally.
Suitable for pulling asymmetric workpieces.
Spindle head band prevents the wrench from slipping off.
Made in Germany
Technical specifications
Attributes
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 260 mm |
| Exterior capacity | 200 mm |
| Extraction force | 3 t |
Show UNSPSC/ECL@SS
£ 153.14 excl. VAT
/ Each
£ 183.77 incl. VAT
- Usually arrives within 14 working days