FACOM 15T 2 LEG PULLER U.32T15-25
U.32T- Extractors 2 sliding claws with locking mechanism
See technical informationReferences
Facom:U.32T15-25
Rubix:1239556
EAN:3148510680729


Technical specifications
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 250 mm |
| Exterior capacity | 380 mm |
Product details : FACOM 15T 2 LEG PULLER U.32T15-25
U.32T- Extractors 2 sliding claws with locking mechanism
- Versatile: the same claw can be used as either internal or external grip.
- Safety: claw-blocking knob.
- Versatile: the same claw can be used as either internal or external grip.
- Safety: claw-blocking knob.
Technical specifications
Attributes
| Logistic Weight | 8089 g |
|---|---|
| Packaged dimensions (D x W x H) | 380x160x110 mm |
| Package weight | 8180 g |
| Number of clamps/claws | 2 |
| Inner capacity | 250 mm |
| Exterior capacity | 380 mm |
| Depth | 170 mm |
| Extraction force | 15 t |
Show UNSPSC/ECL@SS
£ 415.49 excl. VAT
/ Each
£ 498.59 incl. VAT
- Delivery usually within ( 14 ) days