Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Pullers
FACOM CLAW U.32T2GA25
FACOM CLAW U.32T2GA25
Spare Leg
References
facom:
U.32T2GA25
rubix:
1239567
ean:
3148516390660
Technical specifications
Number of clamps/claws
1
Depth
235
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM CLAW U.32T2GA25
Strengths
•For your safety, we recommend that all the legs are replaced in the event of a problem
Leg supplied per unit, without leg holder
Leg holder supplied per unit
Technical specifications
Attributes
Logistic Weight
249
g
Packaged dimensions (D x W x H)
250
x
26
x
22
mm
Package weight
249
g
Number of clamps/claws
1
Depth
235
mm
Length
18
mm
Type
Spare Legs
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.94
excl. VAT
/
Each
£
38.33
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
FACOM SXE.1GRPFOR OGV GRIP EXTRACTOR 25
GEDORE BALLBEARING EXTSET12 1.92/12
FACOM DRILL 885.F3
GEDORE 8551 S 3 BOLT EXTRACTOR M8-M11
FACOM U.18H36 HYDR BALL JNT SEP. U18H36
GEDORE 1.06/2A 2 LEG BRG PULLER 1.062A 8000660
STAHLWILLE INTERNAL PULLER 71160021
SYKESPIC 15390000 HYDRAULIC PULLER - TRIPLE LEG
GEDORE 1.07/K PULLER KIT WITH 9 LEGS
FACOM 3T 2LEG PULLER U.35L
FACOM BEAM PULLER U.53KL2
GEDORE 2LEGPULLER 600S 400R 1.06/4-4
FACOM 32-70MM INSIDE GRP PULR U.51B
SYKESPIC 09580000 SLIDE HAMMMER EXTRACTOR KIT 6-60MM
FACOM 30-460X360 3LEG PULLER U.27AS3