Tip vacuum cleaner - taken from the inside
Number of clamps/claws | 3 |
---|---|
Inner capacity | 70 mm |
Logistic Weight | 3835 g |
---|---|
Packaged dimensions (D x W x H) | 480x240x75 mm |
Package weight | 3835 g |
Number of clamps/claws | 3 |
Inner capacity | 70 mm |
Type | Puller |
Usually arrives within 14 working days