Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Pullers
STAHLWILLE INTERNAL PULLER 71160021
STAHLWILLE INTERNAL PULLER 71160021
Internal Puller
References
stahlwille:
71160021
rubix:
132A4104
ean:
4018754173051
Technical specifications
Exterior capacity
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE INTERNAL PULLER 71160021
Technical specifications
Attributes
Logistics dimensions (L x W x H)
25
x
25
x
95
mm
Logistic Weight
120
g
Exterior capacity
20
mm
Type
Internal Puller
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.42
excl. VAT
/
Each
£
76.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM SXE.5GRPFOR OGV GRIP EXTRACTOR 65
FACOM HOLLOW RAM UWG.320
FACOM 225MM BEARING PULLER LEG FOR U32T2 U.32T2GA20
SYKESPIC 09510000 BEARING SEPARATOR
SYKESPIC 08100000 UNIVERSAL BEARING RING PULLER
GEDORE 2 ARM MANUAL PULLER 1.06/3A-5
FACOM EXT BEARING PULLER U.310-170
SYKESPIC 09400300 MULTI PULLER PACK
ROEBUCK 120-10 UNIVERSAL 2-ARM PULLER SPREAD/15-125MM/MAXIMUM REACH 12
GEDORE INTERNALEXTRACTR8-15 1.34/2
GEDORE 1.06/2A 2 LEG BRG PULLER 1.062A 8000660
FACOM PULLER U.16A18
GEDORE 1.07/K PULLER KIT WITH 9 LEGS
GEDORE 1.30/6 EXTRACTOR 6MM X 35/45MM
FACOM PULLER U.306A140