FACOM BEAM PULLER U.53KL2


U.53KL - untapped stems

References
facom:U.53KL2
rubix:1239632
ean:3148510703633
brand logo
brand logo
Technical specifications
Exterior capacity200 mm
Depth240 mm
Extraction force3 t
See all Specifications

Product details : FACOM BEAM PULLER U.53KL2


U.53KL - untapped stems
Untapped stems, suitable for use with pliers Ref U.49P1 --> U.49P9 for removing bearings with internal grip.
- U.53KL0: for pliers Ref U.49P1 --> U.49P4.
- U.53KL2: for pliers Ref U.49P5 --> U.49P9 with adjustable bit Ref U.49BR1. C [mm]: 25 - 100 C mini-maxi [mm]: 25 - 100 D [mm]: M8 D1 [mm]: 6 L [mm]: 110 L1 [mm]: 155 L2 [mm]: 20L3 [mm]: 20 P [mm]: 125 P maxi [mm]: 125 hex [mm]: 6 levered: U.53KL0-02 tonnes [t]: 1 screw: U.53KL0-02 T [kN]: 10 g 405 kg 0.4 Model U.53KL0

Applications

Untapped stems, suitable for use with pliers Ref U.49P1 --> U.49P9 for removing bearings with internal grip.
- U.53KL0: for pliers Ref U.49P1 --> U.49P4.
- U.53KL2: for pliers Ref U.49P5 --> U.49P9 with adjustable bit Ref U.49BR1.

Technical specifications


Attributes
Logistic Weight2505 g
Packaged dimensions (D x W x H)325x95x70 mm
Package weight2505 g
Exterior capacity200 mm
Depth240 mm
Extraction force3 t
Show UNSPSC/ECL@SS
£ 270.92 excl. VAT
/ Each
£ 325.10 incl. VAT
  • Usually arrives within 14 working days