Hydraulic Ball Joint Puller
Inner capacity | 36 mm |
---|---|
Depth | 100 mm |
Extraction force | 8 t |
Logistic Weight | 7100 g |
---|---|
Packaged dimensions (D x W x H) | 420x290x115 mm |
Package weight | 6656 g |
Inner capacity | 36 mm |
Depth | 100 mm |
Extraction force | 8 t |
Usually arrives within 14 working days