References
Bahco:369-BLADE
Rubix:80317305
EAN:7311518016531


Technical specifications
| Length | 360 mm |
|---|---|
| Material | steel (blade);metal (handle) |
| Type | handsaw |
Documents
Product details : BAHCO 369-BLADE GP-SAW SPARE BLADE
Strengths
•For a variety of materials such as wood, plywood, plastics, aluminium and thin metal
Hardpoint teeth for long-lasting sharpness
Comfortable handle
Hardpoint teeth for long-lasting sharpness
Comfortable handle
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Length | 360 mm |
| Material | steel (blade);metal (handle) |
| Type | handsaw |
| Teeth | 14 mm |
Show UNSPSC/ECL@SS
£ 15.64 excl. VAT
/ Each
£ 18.77 incl. VAT
- Delivery usually within ( 14 ) days