References
Spartex:UK-DS031010
Rubix:239A9458
Product details : SPARTEX DS031010 DECKTREAD MATTING 1.0M X 10M RED
Raise workers off the ground like traditional duckboard.
Reduce the risk of slips by removing feet from direct contact with spilt liquids.
Provides a much more comfortable standing surface than concrete.
Textured surface provides slip resistance.
Flexible and lightweight – easy to move and clean.
Strips are welded together for strength.
Slip tested to DIN 51130.
SPARTEX-DS031010 Spartex DeckTread Matting 1.0m x 10m Red
Strengths
Multi-purpose ribbed vinyl matting for industry
Technical specifications
Attributes
| Width | 1000 mm |
|---|---|
| Colour | red |
| Length | 10000 mm |
Show UNSPSC/ECL@SS
£ 690.08 excl. VAT
/ Each
£ 828.10 incl. VAT
- Usually arrives within 14 working days

