References
Draper:24724
Rubix:390A4417
Manufacturer :24724



Product details : DRAPER 24724 MECHANICS EXTRA LARGE FOLDING FOAM MAT 570 X 1200MM
This extra-wide kneel pad is made from shock-absorbing, high-quality, closed-cell EVA foam. The 31mm thick foam provides extra comfort when working on hard floors. Its surface is oil-resistant and easy to wipe down, making it ideal for use in the garage or workshop. It is also water-resistant, making it suitable for outdoor use, such as roadside repairs or gardening. The kneel pad features two compartments for storing tools and accessories while working. Additionally, it can be easily folded for storage, and it has a cut-out handle for portability.
Technical specifications
Attributes
| Thickness | 31 mm |
|---|---|
| Width | 570 mm |
| Length | 1200 mm |
| Material | closed-cell eva foam |
Show UNSPSC/ECL@SS
£ 39.00 excl. VAT
/ Each
£ 46.80 incl. VAT
- Delivery usually within ( 7 ) days
