Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
COBA OR010002 ORTHOMAT REGEN100 CHARCOAL 0.9MX1.5M
COBA OR010002 ORTHOMAT REGEN100 CHARCOAL 0.9MX1.5M
COBA OR010002 ORTHOMAT REGEN100 CHARCOAL 0.9MX1.5M
References
coba europe:
OR010002
rubix:
264A0918
ean:
5013745016040
Technical specifications
Thickness
8
mm
Width
900
mm
Colour
Anthracite
See all Specifications
Product details
Technical specifications
Product details : COBA OR010002 ORTHOMAT REGEN100 CHARCOAL 0.9MX1.5M
Technical specifications
Attributes
Thickness
8
mm
Width
900
mm
Colour
Anthracite
Length
1500
mm
Material
PVC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.86
excl. VAT
/
Each
£
69.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX CV010005 COMFORT LIGHT ANTI FATIGUE MATTING 0.9M X 1.82M X 6MM
COBA CABLE PROTECTION MAT 0.4M X 1.2M CPM010701
SPARTEX ESDR020003 ESD RUBBER MATTING 1.2M X 10M X 2MM BLUE
SPARTEX DS030610 DECKTREAD MATTING 0.59M X 10M RED
COBA TOUGHRIB MAT 0.9 X 1.2M CHARCOAL
SPARTEX KS010001 KNEE-SAVER KNEE PAD 530MM X 360MM BLACK
SPARTEX BF010002 BUBBLE ANTI FATIGUE MAT 0.9M X 1.2M BLACK
SPARTEX SS070002F SAFETYSTEP EDGES 75MM X 1M YELLOW
GISS 865526 ANTI-FATIGUE MAT G-MAT ONE DIMENSION MM 900 X18300
SPARTEX DS061210C DECKTREAD MATTING 1.2M X LINEAR MTR GREY
COBA TOUGH LOCK BLACK STUD 0.5X0.5M X7MM TLS010002H
SPARTEX DAF010703C COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X LINEAR
SPARTEX SS010001G SAFETYSTEP-GRIT ANTI FATIGUE TILES 0.9M X BLACK
COBA SWITCH 6MM 1.2 X PER LINEAR METRE
SPARTEX WH060003 HEAVY DUTY ENTRANCE MAT 0.9M X 1.5M GREY