SPARTEX AD010701 COMFORT DOT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK/YE
Spartex Matting
See technical informationReferences
Spartex:UK-AD010701
Rubix:239A9389
Product details : SPARTEX AD010701 COMFORT DOT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK/YE
SPARTEX-AD010701 Spartex Comfort Dot Anti Fatigue Matting 0.6m x 0.9m Black/Yellow
Technical specifications
Attributes
| Width | 600 mm |
|---|---|
| Colour | black |
| Length | 900 mm |
Show UNSPSC/ECL@SS
£ 45.61 excl. VAT
/ Each
£ 54.73 incl. VAT
- Usually arrives within 14 working days

