SPARTEX DP010906 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 6M BLACK


Spartex Diamond Tread Anti Fatigue Matting

References
spartex:UK-DP010906
rubix:239A9442
brand logo
brand logo
Technical specifications
Width900 mm
ColourBlack
Length6000 mm

Product details : SPARTEX DP010906 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 6M BLACK


Reduce standing fatigue for workers in industry.Dual layer mat provides balance of comfort and wear resistance.Hardwearing top surface ensures a long life in normal use.Checker plate style design suits industrial environments.Self-extinguishing top surface (tested to BS EN 13501-1) provides resilience to many industrial chemicals.High visibility version available with bright yellow borders.Bevelled edges help avoid creating a trip risk.
SPARTEX-DP010906 Spartex Diamond Tread Anti Fatigue Matting 0.9m x 6m Black

Strengths

Fatigue relief in demanding environments

Applications

Production, processing, workstations, booths.

Technical specifications


Attributes
Width900 mm
ColourBlack
Length6000 mm
Show UNSPSC/ECL@SS
£ 749.10 excl. VAT
/ Each
£ 898.92 incl. VAT
  • Usually arrives within 14 working days