Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX SS070002MN SAFETYSTEP EDGES 75MM X 1M YELLOW
SPARTEX SS070002MN SAFETYSTEP EDGES 75MM X 1M YELLOW
Spartex Matting
References
spartex:
UK-SS070002MN
rubix:
239A9580
Technical specifications
Width
75
mm
Colour
yellow
Length
1000
mm
Product details
Technical specifications
Product details : SPARTEX SS070002MN SAFETYSTEP EDGES 75MM X 1M YELLOW
SPARTEX-SS070002MN Spartex SafetyStep Edges 75mm x 1m Yellow
Technical specifications
Attributes
Width
75
mm
Colour
yellow
Length
1000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.84
excl. VAT
/
Each
£
41.81
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
COBA COBAMAT 2210 INDUSTRIAL MATT BLACK 0.9 X 5M
SPARTEX RR010010 FINE FLUTED MATTING 0.9M X 10M X 3MM BLACK
COBA TOUGH LOCK EDGE BLUE 7 X 500MM PACK OF 4 TLE020002
SPARTEX RP010001 WORKZONE MAT 0.9M X 1.5M BLACK
SPARTEX GF070002 GRIP TAPE 50MM X 18.3M YELLOW
SPARTEX RR010035 FINE FLUTED MATTING 0.9M X 5M X 3MM BLACK
SPARTEX OU010003C MULTI ZONE ANTI FATIGUE MATTING 0.9M X LINEAR MTR BL
SPARTEX AS060003C COMFORT STAT ESD ANTI FATIGUE MATTING 0.9M X LINEAR
SPARTEX AS060003 COMFORT STAT ESD ANTI FATIGUE MATTING 0.9M X 18.3M GR
SPARTEX DS010610 DECKTREAD MATTING 0.59M X 10M BLACK
SPARTEX DAF010702 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 1.5M BLA
3M GPCSE2 SAFETY-WALK SLIP RESISTANT TAPE 710 BLK 51MMX18M
SPARTEX OCP010006C SUPER COMFORT ANTI FATIGUE MATTING 1.2M X LINEAR MT
SPARTEX SS010001 SAFETYSTEP ANTI FATIGUE TILES 0.9M X BLACK
SPARTEX UM010001 MULTIMAT ROLLS 1M X 5M BLACK