Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX SS070002F SAFETYSTEP EDGES 75MM X 1M YELLOW
SPARTEX SS070002F SAFETYSTEP EDGES 75MM X 1M YELLOW
Spartex Matting
References
spartex:
UK-SS070002F
rubix:
239A9577
Technical specifications
Width
75
mm
Colour
Yellow
Length
1000
mm
Product details
Technical specifications
Product details : SPARTEX SS070002F SAFETYSTEP EDGES 75MM X 1M YELLOW
SPARTEX-SS070002F Spartex SafetyStep Edges 75mm x 1m Yellow
Technical specifications
Attributes
Width
75
mm
Colour
Yellow
Length
1000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.64
excl. VAT
/
Each
£
15.17
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX CS010003 SCRAPESAFE MAT 0.85M X 3M BLACK
SPARTEX ESDR020001C ESD RUBBER MATTING 0.6M X 2MM X LINEAR MTR BLUE
SPARTEX WH030004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M RED
SPARTEX RR010015 FINE FLUTED MATTING 0.9M X 5M X 3MM BLACK
SPARTEX RR010020 FINE FLUTED MATTING 1.2M X 10M X 3MM BLACK
SPARTEX GF010004C GRIP TAPE 152MM X 18.3M BLACK
COBA DPR010003 DECKPLATE REGEN70 BLACK 0.9MX18.3M
SPARTEX WC000022 CLEANZONE MAT 0.8M X 1.3M WHITE
COBA VYNAPLUSH BLACK/BLUE 0.9M X 1.2M VP010204
SPARTEX AD010003 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
SPARTEX DP010906 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 6M BLACK
GISS 865538 ANTI-FATIGUE TILE G-MAT TOP DIMENSION MM 900X1500
GISS 865535 ANTI-FATIGUE TILE G-MAT GRIP DIMENSION MM BORD FEMELLE
SPARTEX DS031210C DECKTREAD MATTING 1.2M X LINEAR MTR RED
COBA ORTHOMAT SAFETY ANTIFAT RIB 0.9 X 1.5