SPARTEX AF010703 COMFORT ANTI FATIGUE MATTING 0.9M X 18.3M BLACK/YELLO
Spartex Matting
See technical informationReferences
Spartex:UK-AF010703
Rubix:239A9401
Product details : SPARTEX AF010703 COMFORT ANTI FATIGUE MATTING 0.9M X 18.3M BLACK/YELLO
SPARTEX-AF010703 Spartex Comfort Anti Fatigue matting 0.9m x 18.3m Black/Yellow
Technical specifications
Attributes
| Width | 900 mm |
|---|---|
| Colour | black |
| Length | 18300 mm |
Show UNSPSC/ECL@SS
£ 823.17 excl. VAT
/ Each
£ 987.80 incl. VAT
- Usually arrives within 14 working days

