Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX AD010003 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
SPARTEX AD010003 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
Spartex Matting
References
spartex:
UK-AD010003
rubix:
239A9386
Technical specifications
Width
900
mm
Colour
Black
Length
18300
mm
Product details
Technical specifications
Product details : SPARTEX AD010003 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
SPARTEX-AD010003 Spartex Comfort Dot Anti Fatigue Matting 0.9m x 18.3m Black
Technical specifications
Attributes
Width
900
mm
Colour
Black
Length
18300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
687.30
excl. VAT
/
Each
£
824.76
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX OCP010001 SUPER COMFORT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SPARTEX WC020022 SAFETY STEP EDGES 0.8M X 1.3M BLUE
GISS 865536 ANTI-FATIGUE TILE G-MAT GRIP DIMENSION MM BORD MALE
COBA VYNAPLUSH BLACK/BLUE 0.6M X 0.9M VP010201
COBA COBARIB 1.2M WIDEXPER(M)X3MM THICK
SPARTEX SM010072 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 2M 5MM
SPARTEX WH030001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M RED
COBA VYNAPLUSH BLACK/BLUE 0.9M X 1.5M VP010202
SPARTEX DAF010705 COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X 18.3M BL
3M 8250GY12-6 NOMAD TERRA HEAVY TRAFFIC ENTRANCE MATTING GREY 1.2X6.1M
COBA INSERTION BLACK RUBBER 1.4M X 4.5M X LIN M IRS00003C
COBA WORKSTATION MAT STANDARD 0.6 X 1.2M BLACK/YELLOW
COBA ENTRAPLUSH MAT 0.6X0.9 GREY PP060001
SPARTEX SS010002MN SAFETYSTEP EDGES NITRILE 75MM X 1M BLACK
COBA VYNAPLUSH BLACK/BLUE 0.9M X 1.2M VP010204