Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX DAF010705 COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X 18.3M BL
SPARTEX DAF010705 COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X 18.3M BL
Spartex Matting
References
spartex:
UK-DAF010705
rubix:
239A9436
Technical specifications
Width
1200
mm
Colour
Black
Length
18300
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX DAF010705 COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X 18.3M BL
SPARTEX-DAF010705 Spartex Comfort Diamond Anti Fatigue Matting 1.2m x 18.3m Black/Yellow
Technical specifications
Attributes
Width
1200
mm
Colour
Black
Length
18300
mm
Secondary colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
956.83
excl. VAT
/
Each
£
1,148.20
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SM010044 ELECTRICAL INSULATION MATTING 0.9M X 2M X 6MM BLACK
COBA VYNAPLUSH BLACK/STEEL 0.9M X 1.2M VP010604
SPARTEX DS020610C DECKTREAD MATTING 0.59M X LINEAR MTR BLUE
SPARTEX FA010002 FLUTED ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
SPARTEX SW010001 ORTHOSTAND BLACK ANTI FATIGUE MAT 0.9M X 1.5M
COBA ENTRAPLUSH MAT 1.2X1.8M GREY PP060003
COBA BF010709 BUBBLEMAT BLACK/YELLOW CONNECT CORNER 50CM X
COBA VYNAPLUSH BLACK/BLUE 1.2M X 1.8M VP010203
SPARTEX OCP010003C SUPER COMFORT ANTI FATIGUE MATTING 0.9M X LINEAR MT
SPARTEX SD010701 DIAMOND TREAD ANTI FATIGUE MATTING 0.6M X 0.9M BLACK/
GISS 884824 ANTI-FATIGUE MAT G-MAT ULTIMATE PU 900X1200MM
SPARTEX SM010070 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 10M X
COBA VP010603 VYNAPLUSH BLACK/STEEL 4FT X 6FT
SPARTEX SD010704 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 6M BLACK/YE
SPARTEX RR010020W WIDE RIBBED MATTING 1.2M X 10M X 6MM BLACK