Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX WH030001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M RED
SPARTEX WH030001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M RED
Spartex Matting
References
spartex:
UK-WH030001
rubix:
239A9612
Technical specifications
Width
600
mm
Colour
Red
Length
900
mm
Product details
Technical specifications
Product details : SPARTEX WH030001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M RED
SPARTEX-WH030001 Spartex Heavy Duty Entrance Mat 0.6m x 0.9m Red
Technical specifications
Attributes
Width
600
mm
Colour
Red
Length
900
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.96
excl. VAT
/
Each
£
47.95
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WH060004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M GREY
SPARTEX AD010002 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
SPARTEX BF010003 BUBBLE ANTI FATIGUE MAT 0.6M X 0.9M BLACK
SPARTEX DAF010003 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 18.3M BL
SPARTEX AD010001 COMFORT DOT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SPARTEX AD010705 COMFORT DOT ANTI FATIGUE MATTING 1.2M X 18.3M BLACK/Y
SPARTEX DS041210C DECKTREAD MATTING 1.2M X LINEAR MTR GREEN
SPARTEX SM010062 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 2M X 4
SPARTEX ESDR020003 ESD RUBBER MATTING 1.2M X 10M X 2MM BLUE
COBA CABLE PROTECTION MAT 0.4M X 1.2M CPM010701
SPARTEX FA010001 FLUTED ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SOLID FATIGUE STEP BLK B1 100 NITR
SPARTEX SE010003 COMFORT ELITE MAT 0.9M X 1.2M BLACK
SPARTEX SS010001G SAFETYSTEP-GRIT ANTI FATIGUE TILES 0.9M X BLACK
SPARTEX DS031010C DECKTREAD MATTING 1.0M X LINEAR MTR RED