Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX WC020022 SAFETY STEP EDGES 0.8M X 1.3M BLUE
SPARTEX WC020022 SAFETY STEP EDGES 0.8M X 1.3M BLUE
Spartex Matting
References
spartex:
UK-WC020022
rubix:
239A9605
Technical specifications
Width
800
mm
Colour
Blue
Length
1300
mm
Product details
Technical specifications
Product details : SPARTEX WC020022 SAFETY STEP EDGES 0.8M X 1.3M BLUE
SPARTEX-WC020022 Spartex Safety Step Edges 0.8m x 1.3m Blue
Technical specifications
Attributes
Width
800
mm
Colour
Blue
Length
1300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
277.31
excl. VAT
/
Each
£
332.77
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX AD010705 COMFORT DOT ANTI FATIGUE MATTING 1.2M X 18.3M BLACK/Y
SPARTEX CL010001 DIAMOND LOCK ANTI FATIGUE MATTING 0.7M X 0.8M BLACK
SPARTEX DAF010705 COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X 18.3M BL
SPARTEX AD010703C COMFORT DOT ANTI FATIGUE MATTING 0.9M X LINEAR MTR B
SPARTEX AF010703 COMFORT ANTI FATIGUE MATTING 0.9M X 18.3M BLACK/YELLO
COBA COMMERCIAL BLK RUBBER 1.4M X 12MM X LIN MTR CRS00007C
SPARTEX DTB010002 DIAMOND GRIP ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
SPARTEX SM010060C5 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 5M X
SPARTEX FF010003 DUAL LAYER ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
SPARTEX FF010006C DUAL LAYER ANTI FATIGUE MATTING 1.2M X LINEAR MTR BL
SPARTEX SM010045 ELECTRICAL INSULATION MATTING 1.2M X 2M X 6MM BLACK
COBA VYNAPLUSH BLACK/BROWN 0.9M X 1.5M VP010502
SPARTEX SS070002M SAFETYSTEP EDGES 75MM X 1M YELLOW
SPARTEX DS041210C DECKTREAD MATTING 1.2M X LINEAR MTR GREEN
SPARTEX CS010004 SCRAPESAFE MAT 1.15M X 1.75M BLACK