SPARTEX OCP010001 SUPER COMFORT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
Spartex Super Comfort Anti Fatigue Matting
See technical informationReferences
Spartex:UK-OCP010001
Rubix:239A9505
Product details : SPARTEX OCP010001 SUPER COMFORT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
A thicker, single layer foam anti-fatigue mat for maximum levels of comfort.
Insulates against cold concrete floors.
Best suited to dry environments.
Ideal for light or moderate industrial use.
Checkerplate surface provides attractive appearance.
Available in mats and rolls.
Fire tested to BS EN 13501-1.
SPARTEX-OCP010001 Spartex Super Comfort Anti Fatigue Matting 0.6m x 0.9m Black
Strengths
Thicker foam anti-fatigue mat for dry workplaces
Technical specifications
Attributes
| Width | 600 mm |
|---|---|
| Colour | black |
| Length | 900 mm |
Show UNSPSC/ECL@SS
£ 149.20 excl. VAT
/ Each
£ 179.04 incl. VAT
- Usually arrives within 14 working days

