Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX AD010005 COMFORT DOT ANTI FATIGUE MATTING 1.2M X 18.3M BLACK
SPARTEX AD010005 COMFORT DOT ANTI FATIGUE MATTING 1.2M X 18.3M BLACK
Spartex Matting
References
spartex:
UK-AD010005
rubix:
239A9388
Technical specifications
Width
1200
mm
Colour
Black
Length
18300
mm
Product details
Technical specifications
Product details : SPARTEX AD010005 COMFORT DOT ANTI FATIGUE MATTING 1.2M X 18.3M BLACK
SPARTEX-AD010005 Spartex Comfort Dot Anti Fatigue Matting 1.2m x 18.3m Black
Technical specifications
Attributes
Width
1200
mm
Colour
Black
Length
18300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
916.54
excl. VAT
/
Each
£
1,099.85
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX KM010001 MULTIGRIP MAT 0.9M X 1.5M BLACK
SPARTEX WC000022 CLEANZONE MAT 0.8M X 1.3M WHITE
COBA VYNAPLUSH BLACK/STEEL 0.6M X 0.9M VP010601
SPARTEX SM010062 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 2M X 4
SPARTEX WH020003 HEAVY DUTY ENTRANCE MAT 0.9M X 1.5M BLUE
COBA VYNAPLUSH BLACK/BROWN 0.9M X 1.2M VP010504
SPARTEX DAF010703 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 18.3M BL
SPARTEX SS010002FN SAFETYSTEP EDGES NITRILE 75MM X 1M BLACK
COBA VYNAPLUSH BLACK/STEEL 0.9M X 1.2M VP010604
SPARTEX DS020610 DECKTREAD MATTING 0.59M X 10M BLUE
SPARTEX RR010015W WIDE RIBBED MATTING 0.9M X 5M X 3MM BLACK
SPARTEX DS030610 DECKTREAD MATTING 0.59M X 10M RED
SPARTEX DS041010 DECKTREAD MATTING 1.0M X 10M GREEN
SPARTEX RR010030W WIDE RIBBED MATTING 0.9M X 10M X 6MM BLACK
SPARTEX FF010003C DUAL LAYER ANTI FATIGUE MATTING 0.9M X LINEAR MTR BL