Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX KM010001 MULTIGRIP MAT 0.9M X 1.5M BLACK
SPARTEX KM010001 MULTIGRIP MAT 0.9M X 1.5M BLACK
Spartex Matting
References
spartex:
UK-KM010001
rubix:
239A9503
Technical specifications
Width
900
mm
Colour
Black
Length
1500
mm
Product details
Technical specifications
Product details : SPARTEX KM010001 MULTIGRIP MAT 0.9M X 1.5M BLACK
SPARTEX-KM010001 Spartex MultiGrip Mat 0.9m x 1.5m Black
Technical specifications
Attributes
Width
900
mm
Colour
Black
Length
1500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.37
excl. VAT
/
Each
£
113.24
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX DP010903 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 3M BLACK
COBA VYNAPLUSH BLACK/BLUE 0.6M X 0.9M VP010201
SPARTEX ESDR020001 ESD RUBBER MATTING 0.6M X 10M X 2MM BLUE
SPARTEX CS010002 SCRAPESAFE MAT 0.85M X 1.5M BLACK
SPARTEX DS031210C DECKTREAD MATTING 1.2M X LINEAR MTR RED
COBA ENTRAPLUSH MAT 0.9 X 1.5M BROWN PP050002
SPARTEX SS070002FN SAFETYSTEP EDGES 75MM X 1M YELLOW
COBA VYNAPLUSH BLACK/BLUE 1.2M X 1.8M VP010203
SPARTEX SD010708C DIAMOND TREAD ANTI FATIGUE MATTING 1.2M X LINEAR MTR
SPARTEX OCP010003 SUPER COMFORT ANTI FATIGUE MATTING 0.9M X 18.3M BLAC
SPARTEX GF010702 GRIP TAPE 50MM X 18.3M BLACK/YELLOW
SPARTEX FA010003 FLUTED ANTI FATIGUE MATTING 0.9M X 3M BLACK
SPARTEX RR010020 FINE FLUTED MATTING 1.2M X 10M X 3MM BLACK
SPARTEX AS060001 COMFORT STAT ESD ANTI FATIGUE MATTING 0.6M X 0.9M GRE
SPARTEX BF010701 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.6M X 0.9