References
COBA Europe:VP010601
Rubix:2590433
EAN:5060103532179




Product details : COBA VYNAPLUSH BLACK/STEEL 0.6M X 0.9M VP010601
The perfect low-cost doormat to scrape dirt and wipe moisture
- Budget doormat offering all-round performance to prevent slips and trips.
- 100% polypropylene fibres provide effective ‘scraping’ surface.
- Slip and stain-resistant PVC backing to keep your mat securely in place.
- Available in rolls for larger entrance areas.
- Range of bright colours available, to match interior theming.
Technical specifications
Attributes
| Width | 600 mm |
|---|---|
| Colour | black |
| Length | 900 mm |
| Material | pp |
Show UNSPSC/ECL@SS
£ 22.98 excl. VAT
/ Each
£ 27.58 incl. VAT
- Usually arrives within 14 working days
