SPARTEX RR010030W WIDE RIBBED MATTING 0.9M X 10M X 6MM BLACK
Spartex Matting
See technical informationReferences
Spartex:UK-RR010030W
Rubix:239A9530

Product details : SPARTEX RR010030W WIDE RIBBED MATTING 0.9M X 10M X 6MM BLACK
SPARTEX-RR010030W Spartex Wide Ribbed matting 0.9m x 10m x 6mm Black
Technical specifications
Attributes
| Thickness | 6 mm |
|---|---|
| Width | 900 mm |
| Colour | black |
| Length | 10000 mm |
Show UNSPSC/ECL@SS
£ 294.25 excl. VAT
/ Each
£ 353.10 incl. VAT
- Usually arrives within 14 working days
