Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX DAF010703 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 18.3M BL
SPARTEX DAF010703 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 18.3M BL
Spartex Matting
References
spartex:
UK-DAF010703
rubix:
239A9434
Technical specifications
Width
900
mm
Colour
Black
Length
18300
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX DAF010703 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 18.3M BL
SPARTEX-DAF010703 Spartex Comfort Diamond Anti Fatigue Matting 0.9m x 18.3m Black/Yellow
Technical specifications
Attributes
Width
900
mm
Colour
Black
Length
18300
mm
Secondary colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
387.20
excl. VAT
/
Each
£
464.64
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SM010051 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 1M X 3
COBA VYNAPLUSH BLACK/BLUE 0.9M X 1.2M VP010204
SPARTEX DS021010C DECKTREAD MATTING 1.0M X LINEAR MTR BLUE
SPARTEX FA010004C FLUTED ANTI FATIGUE MATTING 0.9M X LINEAR MTR BLACK
SPARTEX TDC010001 DECK LOCK EDGES BLACK
COBA TOUGH LOCK CORNER EDGE BLUE 7 X 585MM PACK OF 4 TLC020002
GISS 865536 ANTI-FATIGUE TILE G-MAT GRIP DIMENSION MM BORD MALE
SPARTEX OCP010006C SUPER COMFORT ANTI FATIGUE MATTING 1.2M X LINEAR MT
SPARTEX SD010703 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 3M BLACK/YE
SPARTEX SS010001 SAFETYSTEP ANTI FATIGUE TILES 0.9M X BLACK
COBA INSERTION BLACK RUBBER 1.4M X 4.5M X LIN M IRS00003C
COBA ENTRAPLUSH MAT 1.2X1.8M GREY PP060003
SPARTEX SD010708C DIAMOND TREAD ANTI FATIGUE MATTING 1.2M X LINEAR MTR
SPARTEX RR010030W WIDE RIBBED MATTING 0.9M X 10M X 6MM BLACK
SEALEY EVA KNEELING MAT - VS8573