Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX RR010015W WIDE RIBBED MATTING 0.9M X 5M X 3MM BLACK
SPARTEX RR010015W WIDE RIBBED MATTING 0.9M X 5M X 3MM BLACK
Spartex Matting
References
spartex:
UK-RR010015W
rubix:
239A9519
Technical specifications
Thickness
3
mm
Width
900
mm
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : SPARTEX RR010015W WIDE RIBBED MATTING 0.9M X 5M X 3MM BLACK
SPARTEX-RR010015W Spartex Wide Ribbed matting 0.9m x 5m x 3mm Black
Technical specifications
Attributes
Thickness
3
mm
Width
900
mm
Colour
Black
Length
5000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.84
excl. VAT
/
Each
£
121.01
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX OU010001 MULTI ZONE ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SPARTEX SS010002F SAFETYSTEP EDGES 75MM X 1M BLACK
SPARTEX RR010030 FINE FLUTED MATTING 0.9M X 10M X 6MM BLACK
SPARTEX WC020022 SAFETY STEP EDGES 0.8M X 1.3M BLUE
SPARTEX SM0109056 ELECTRICAL INSULATION MATTING 0.9M X 5M X 9MM BLACK
SPARTEX DS031210 DECKTREAD MATTING 1.2M X 10M RED
SPARTEX DTB010003C DIAMOND GRIP ANTI FATIGUE MATTING 0.9M X LINEAR MTR
SPARTEX DAF010702 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 1.5M BLA
COBA HIGH DUTY 0.9 X 1.5M EDGED 2 LONG AND 1 SHORT
COBA COBAWASH MAT 1.15X1.75M BLACK / BLUE LM010203
SPARTEX GF010002 GRIP TAPE 50MM X 18.3M BLACK
SPARTEX RR010035 FINE FLUTED MATTING 0.9M X 5M X 3MM BLACK
SPARTEX OU010003 MULTI ZONE ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
SPARTEX DP010906 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 6M BLACK
COBA TOUGH LOCK EDGE BLUE 7 X 500MM PACK OF 4 TLE020002