Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX SS010002FN SAFETYSTEP EDGES NITRILE 75MM X 1M BLACK
SPARTEX SS010002FN SAFETYSTEP EDGES NITRILE 75MM X 1M BLACK
Spartex Matting
References
spartex:
UK-SS010002FN
rubix:
239A9573
Technical specifications
Width
75
mm
Colour
Black
Length
1000
mm
Product details
Technical specifications
Product details : SPARTEX SS010002FN SAFETYSTEP EDGES NITRILE 75MM X 1M BLACK
SPARTEX-SS010002FN Spartex SafetyStep Edges Nitrile 75mm x 1m Black
Technical specifications
Attributes
Width
75
mm
Colour
Black
Length
1000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.87
excl. VAT
/
Each
£
16.64
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX DS031210 DECKTREAD MATTING 1.2M X 10M RED
SPARTEX CS010001 SCRAPESAFE MAT 0.85M X 0.75M BLACK
SPARTEX ESDR060003 ESD RUBBER MATTING 1.2M X 10M X 2MM GREY
SPARTEX GF010702 GRIP TAPE 50MM X 18.3M BLACK/YELLOW
SPARTEX DP010007C DIAMOND TREAD ANTI FATIGUE MATTING 1.2M X LINEAR MTR
COBA DPR010001 DECKPLATE REGEN70 BLACK 0.6MX0.9M
SPARTEX SS010002MN SAFETYSTEP EDGES NITRILE 75MM X 1M BLACK
SPARTEX SD010703 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 3M BLACK/YE
SPARTEX DS031010C DECKTREAD MATTING 1.0M X LINEAR MTR RED
COBA COBARIB MAT 0.9M X PER M X 3MM
SPARTEX ST010001 SAFETYSTEP SOLID ANTI FATIGUE TILES 0.9M X BLACK
SPARTEX WHT010005 HEAVY TRAFFIC ENTRANCE MATTING 1.15M X 1.8M BLACK
COBA TOUGH LOCK CORNER EDGE YELLOW 7 X 585MM PACK OF 4
COBA DELUXE MATTING 1.0M X 1.5M BLACK
SPARTEX WC000022 CLEANZONE MAT 0.8M X 1.3M WHITE